This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19851994 Chevrolet, CSC1L1CH7219 CSC1L1CH7219

Seat Covers in Gen Leather for 19851994 Chevrolet, CSC1L1CH7219 (Discontinued)

  • Mfr # CSC1L1CH7219
  • Zoro # G4921564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L1CH7219
Zoro #
G4921564
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Middle
For Use With
For 1985 To 1994 Chevrolet Astro Short Length Minivan
Family Code
CH7219

Description

Seat Covers in Gen. Leather for 1985-1994 Chevrolet Astro Short Length Minivan - (M), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.