This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19871993 Ford Mustang, CSC1L5FD7127 CSC1L5FD7127

Seat Covers in Gen Leather for 19871993 Ford Mustang, CSC1L5FD7127 (Discontinued)

  • Mfr # CSC1L5FD7127
  • Zoro # G5093134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5FD7127
Zoro #
G5093134
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Rear
For Use With
For 1987 To 1993 Ford Mustang
Family Code
FD7127

Description

Seat Covers in Gen. Leather for 1987-1993 Ford Mustang - (R), GT CONVERTIBLE, Solid Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.