This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19871996 Chevrolet, CSC1L1CH7123 CSC1L1CH7123

Seat Covers in Gen Leather for 19871996 Chevrolet, CSC1L1CH7123 (Discontinued)

  • Mfr # CSC1L1CH7123
  • Zoro # G4905351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1CH7123
Zoro #
G4905351
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 1987 To 1996 Chevrolet Beretta
Family Code
CH7123

Description

Seat Covers in Gen. Leather for 1987-1996 Chevrolet Beretta - (F), BASE, GT, and GTU ONLY, 50/50 front bucket w/adjustable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.