This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19891995 Plymouth, CSC1L1PM7002 CSC1L1PM7002

Seat Covers in Gen Leather for 19891995 Plymouth, CSC1L1PM7002 (Discontinued)

  • Mfr # CSC1L1PM7002
  • Zoro # G4964501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1PM7002
Zoro #
G4964501
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 1989 To 1995 Plymouth Acclaim
Family Code
PM7002

Description

Seat Covers in Gen. Leather for 1989-1995 Plymouth Acclaim - (F), 50/50 Split Bench, W/Removable Headrest, W/2 Folding Armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.