This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19901995 Chevrolet, CSC1L5CH7218 CSC1L5CH7218

Seat Covers in Gen Leather for 19901995 Chevrolet, CSC1L5CH7218 (Discontinued)

  • Mfr # CSC1L5CH7218
  • Zoro # G5035402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5CH7218
Zoro #
G5035402
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 1990 To 1995 Chevrolet Astro Extended Length Minivan
Family Code
CH7218

Description

Seat Covers in Gen. Leather for 1990-1995 Chevrolet Astro Extended Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.