
Seat Covers in Gen Leather for 19931995 Jeep Grand, CSC1L1JP7008 (Discontinued)
- Mfr # CSC1L1JP7008
- Zoro # G4902253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC1L1JP7008
Zoro #
G4902253
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 1993 To 1995 Jeep Grand Cherokee
Family Code
JP7008
Description
Seat Covers in Gen. Leather for 1993-1995 Jeep Grand Cherokee - (F), 50/50 bucket w/remov hdrst, LAREDO & LIMITED - LIMITED MUST NOT HAVE SQUARE-PLEATED BACKREST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.