This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19951999 GMC Yukon, CSC1L3GM7122 CSC1L3GM7122

Seat Covers in Gen Leather for 19951999 GMC Yukon, CSC1L3GM7122 (Discontinued)

  • Mfr # CSC1L3GM7122
  • Zoro # G4890688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3GM7122
Zoro #
G4890688
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 1995 To 1999 GMC Yukon
Family Code
GM7122

Description

Seat Covers in Gen. Leather for 1995-1999 GMC Yukon - (R), 4-DOOR, 60/40 Split Bench,W/Removable Headrest,W/Console ..(SEWING INSTRUCTION FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.