This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19981998 Volvo V90, CSC1L5VO7014 CSC1L5VO7014

Seat Covers in Gen Leather for 19981998 Volvo V90, CSC1L5VO7014 (Discontinued)

  • Mfr # CSC1L5VO7014
  • Zoro # G5095760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5VO7014
Zoro #
G5095760
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 1998 To 1998 Volvo V90
Color
Leather Beige
Family Code
VO7014

Description

Seat Covers in Gen. Leather for 1998-1998 Volvo V90 - (F), 50/50 Bucket, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.