This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19982001 GMC Jimmy, CSC1L5GM7087 CSC1L5GM7087

Seat Covers in Gen Leather for 19982001 GMC Jimmy, CSC1L5GM7087 (Discontinued)

  • Mfr # CSC1L5GM7087
  • Zoro # G5014594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5GM7087
Zoro #
G5014594
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Rear
For Use With
For 1998 To 2001 GMC Jimmy
Family Code
GM7087

Description

Seat Covers in Gen. Leather for 1998-2001 GMC Jimmy - (R), 60/40 Split Bench Seat,W/Removable Headrest,4-Door ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.