This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19992004 Ford Mustang, CSC1L3FD7285 CSC1L3FD7285

Seat Covers in Gen Leather for 19992004 Ford Mustang, CSC1L3FD7285 (Discontinued)

  • Mfr # CSC1L3FD7285
  • Zoro # G4997322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L3FD7285
Zoro #
G4997322
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 1999 To 2004 Ford Mustang
Family Code
FD7285

Description

Seat Covers in Gen. Leather for 1999-2004 Ford Mustang - (F), GT COUPE, 50/50 bucket w/adjustable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.