This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20002000 Chevrolet, CSC1L5CH7648 CSC1L5CH7648

Seat Covers in Gen Leather for 20002000 Chevrolet, CSC1L5CH7648 (Discontinued)

  • Mfr # CSC1L5CH7648
  • Zoro # G5072198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5CH7648
Zoro #
G5072198
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Rear
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7648

Description

Seat Covers in Gen. Leather for 2000-2000 Chevrolet Tahoe - (R), LIMITED ONLY, 60/40 Split Bench,W/Removable Headrest,W/Console ..(SEWING INST FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.