This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20002002 GMC Yukon XL, CSC1L5GM7512 CSC1L5GM7512

Seat Covers in Gen Leather for 20002002 GMC Yukon XL, CSC1L5GM7512 (Discontinued)

  • Mfr # CSC1L5GM7512
  • Zoro # G5054530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5GM7512
Zoro #
G5054530
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2000 To 2002 GMC Yukon XL
Family Code
GM7512

Description

Seat Covers in Gen. Leather for 2000-2002 GMC Yukon XL - (F), BASE MODEL, 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.