This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20012002 Chevrolet, CSC1L1CH7024 CSC1L1CH7024

Seat Covers in Gen Leather for 20012002 Chevrolet, CSC1L1CH7024 (Discontinued)

  • Mfr # CSC1L1CH7024
  • Zoro # G4890791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1CH7024
Zoro #
G4890791
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Rear
For Use With
For 2001 To 2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7024

Description

Seat Covers in Gen. Leather for 2001-2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 2500/3500, 60/40 Split Bench, W/Removable Headrest, W/Folding Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.