This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20012005 Ford Explorer, CSC1L5FD7098 CSC1L5FD7098

Seat Covers in Gen Leather for 20012005 Ford Explorer, CSC1L5FD7098 (Discontinued)

  • Mfr # CSC1L5FD7098
  • Zoro # G5086590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L5FD7098
Zoro #
G5086590
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2001 To 2005 Ford Explorer Sport Trac
Family Code
FD7098

Description

Seat Covers in Gen. Leather for 2001-2005 Ford Explorer Sport Trac - (F), 50/50 Bucket, W/Removable Headrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.