
Seat Covers in Gen Leather for 20022006 Chevrolet, CSC1L3CH7055 (Discontinued)
- Mfr # CSC1L3CH7055
- Zoro # G4897049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC1L3CH7055
Zoro #
G4897049
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 2002 To 2006 Chevrolet Avalanche
Family Code
CH7055
Description
Seat Covers in Gen. Leather for 2002-2006 Chevrolet Avalanche - (F), 40/20/40 Split, W/Console, W/Builtin Shoulder Belt, W/Pwr Driver & Manual Pass, W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.