This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032003 Honda Element, CSC1L1HD8686 CSC1L1HD8686

Seat Covers in Gen Leather for 20032003 Honda Element, CSC1L1HD8686 (Discontinued)

  • Mfr # CSC1L1HD8686
  • Zoro # G4950711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1HD8686
Zoro #
G4950711
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 2003 To 2003 Honda Element
Family Code
HD8686

Description

Seat Covers in Gen. Leather for 2003-2003 Honda Element - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, W/Console mounted on Dr Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.