This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032004 Pontiac Vibe, CSC1L3PN7027 CSC1L3PN7027

Seat Covers in Gen Leather for 20032004 Pontiac Vibe, CSC1L3PN7027 (Discontinued)

  • Mfr # CSC1L3PN7027
  • Zoro # G4966769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3PN7027
Zoro #
G4966769
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 2003 To 2004 Pontiac Vibe
Family Code
PN7027

Description

Seat Covers in Gen. Leather for 2003-2004 Pontiac Vibe - (R), 60/40 Split Rear Bench w/removable headrest ..(special sewing instruction for production)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.