This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032005 Honda Accord, CSC1L1HD7388 CSC1L1HD7388

Seat Covers in Gen Leather for 20032005 Honda Accord, CSC1L1HD7388 (Discontinued)

  • Mfr # CSC1L1HD7388
  • Zoro # G4937700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1HD7388
Zoro #
G4937700
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2003 To 2005 Honda Accord Coupe
Color
Leather Black
Family Code
HD7388

Description

Seat Covers in Gen. Leather for 2003-2005 Honda Accord Coupe - (F), LX MODEL, 50/50 Bucket w/Remov headrest, w/side airbag, w/release lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.