This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032005 Infiniti FX, CSC1L5IN7025 CSC1L5IN7025

Seat Covers in Gen Leather for 20032005 Infiniti FX, CSC1L5IN7025 (Discontinued)

  • Mfr # CSC1L5IN7025
  • Zoro # G5054600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5IN7025
Zoro #
G5054600
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 2003 To 2005 Infiniti FX Series
Family Code
IN7025

Description

Seat Covers in Gen. Leather for 2003-2005 Infiniti FX Series - (F), 50/50 bucket w/removable headrest, w/side airbag, w/4 switches facing upward on both dr & pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.