This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032005 Infiniti G35, CSC1L1IN7033 CSC1L1IN7033

Seat Covers in Gen Leather for 20032005 Infiniti G35, CSC1L1IN7033 (Discontinued)

  • Mfr # CSC1L1IN7033
  • Zoro # G4903224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1IN7033
Zoro #
G4903224
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2003 To 2005 Infiniti G35 Coupe
Family Code
IN7033

Description

Seat Covers in Gen. Leather for 2003-2005 Infiniti G35 Coupe - (F), 50/50 bukt, w/side airbg, w/ driver & pass center backside release lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.