This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032006 GMC Yukon, CSC1L5GM7282 CSC1L5GM7282

Seat Covers in Gen Leather for 20032006 GMC Yukon, CSC1L5GM7282 (Discontinued)

  • Mfr # CSC1L5GM7282
  • Zoro # G5036629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5GM7282
Zoro #
G5036629
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2003 To 2006 GMC Yukon Denali XL
Family Code
GM7282

Description

Seat Covers in Gen. Leather for 2003-2006 GMC Yukon Denali XL - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt, W/Power Driver & Passenger Seat,W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.