Seat Covers in Gen Leather for 20062013 Chevrolet, CSC1L3CH8056

  • Mfr # CSC1L3CH8056

  • Zoro # G4990234


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2006 To 2013 Chevrolet Impala
Family Code
CH8056
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3CH8056
Zoro #
G4990234
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Gray
For Use With
For 2006 To 2013 Chevrolet Impala
Family Code
CH8056

Description

Seat Covers in Gen. Leather for 2006-2013 Chevrolet Impala - (R), Solid non-folding bench, w/3 built-in headrests, w/o armrest, MUST BE PROFESSIONALLY INSTALLED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.