Shop COVERKING

Seat Covers in Gen Leather for 20072009 Nissan Xterra, CSC1L5NS7313

  • Mfr # CSC1L5NS7313

  • Zoro # G5052884


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Xterra
Family Code
NS7313
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5NS7313
Zoro #
G5052884
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 2007 To 2009 Nissan Xterra
Family Code
NS7313

Description

Seat Covers in Gen. Leather for 2007-2009 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.