Shop COVERKING

Seat Covers in Gen Leather for 20142019 Kia Soul 2nd, CSC1L5KI9455

  • Mfr # CSC1L5KI9455

  • Zoro # G5112901


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9455
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5KI9455
Zoro #
G5112901
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Color
Leather Beige
Family Code
KI9455

Description

Seat Covers in Gen. Leather for 2014-2019 Kia Soul - 2nd Gen, (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual driver & pass seat, Not for EV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.