This item is Discontinued.

Coverking Seat Covers in Leatherette for 19791984 Cadillac Coupe, CSCQ2CD7116 CSCQ2CD7116

Seat Covers in Leatherette for 19791984 Cadillac Coupe, CSCQ2CD7116 (Discontinued)

  • Mfr # CSCQ2CD7116
  • Zoro # G6158150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2CD7116
Zoro #
G6158150
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 1979 To 1984 Cadillac Coupe DeVille
Family Code
CD7116

Description

Seat Covers in Leatherette for 1979-1984 Cadillac Coupe DeVille - (F), 50/50 bench w/adj hdrst, w/2 folding armrests, for seats with 1-stem per hdrst, REQ PROF INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.