This item is Discontinued.

Coverking Seat Covers in Leatherette for 19821986 Toyota Supra, CSCQ17TT7182 CSCQ17TT7182

Seat Covers in Leatherette for 19821986 Toyota Supra, CSCQ17TT7182 (Discontinued)

  • Mfr # CSCQ17TT7182
  • Zoro # G6144491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17TT7182
Zoro #
G6144491
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1982 To 1986 Toyota Supra
Family Code
TT7182

Description

Seat Covers in Leatherette for 1982-1986 Toyota Supra - (F), 2nd Gen, 50/50 bucket w/non-removable headrest, w/driver lumbar (NOT FOR 1986.5 3rd Gen)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.