This item is Discontinued.

Coverking Seat Covers in Leatherette for 19831992 Volvo 740 Wagon, CSCQ1VO7006 CSCQ1VO7006

Seat Covers in Leatherette for 19831992 Volvo 740 Wagon, CSCQ1VO7006 (Discontinued)

  • Mfr # CSCQ1VO7006
  • Zoro # G6012742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1VO7006
Zoro #
G6012742
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Front
For Use With
For 1983 To 1992 Volvo 740 Wagon
Family Code
VO7006

Description

Seat Covers in Leatherette for 1983-1992 Volvo 740 Wagon - (F), 50/50 Bukt,ONLY for models with headrests that are upholstered on the front & hard ribs on back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.