
Seat Covers in Leatherette for 19841986 Ford Mustang, CSCQ13FD9806 (Discontinued)
- Mfr # CSCQ13FD9806
- Zoro # G6064804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCQ13FD9806
Zoro #
G6064804
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1984 To 1986 Ford Mustang
Family Code
FD9806
Description
Seat Covers in Leatherette for 1984-1986 Ford Mustang - (F), GT CONVERTIBLE, 50/50 bucket, SEAT BELT GUIDE NEEDS REMOVED, NOTE: Headrest cover not included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.