This item is Discontinued.

Coverking Seat Covers in Leatherette for 19851992 Chevrolet, CSCQ4CH7446 CSCQ4CH7446

Seat Covers in Leatherette for 19851992 Chevrolet, CSCQ4CH7446 (Discontinued)

  • Mfr # CSCQ4CH7446
  • Zoro # G6142918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4CH7446
Zoro #
G6142918
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 1985 To 1992 Chevrolet Camaro
Family Code
CH7446

Description

Seat Covers in Leatherette for 1985-1992 Chevrolet Camaro - (F), 50/50 bkt, w/adj hdrst, w/hdrst seatbelt loop, w/back release lvr c/o on upholstery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.