This item is Discontinued.

Coverking Seat Covers in Leatherette for 19851994 Chevrolet Astro, CSCQ17CH7217 CSCQ17CH7217

Seat Covers in Leatherette for 19851994 Chevrolet Astro, CSCQ17CH7217 (Discontinued)

  • Mfr # CSCQ17CH7217
  • Zoro # G6115161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17CH7217
Zoro #
G6115161
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1985 To 1994 Chevrolet Astro Short Length Minivan
Family Code
CH7217

Description

Seat Covers in Leatherette for 1985-1994 Chevrolet Astro Short Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.