
Seat Covers in Leatherette for 19891989 Cadillac Sedan, CSCQ13CD7293 (Discontinued)
- Mfr # CSCQ13CD7293
- Zoro # G5964004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ13CD7293
Zoro #
G5964004
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1989 To 1989 Cadillac Sedan DeVille
Color
Leatherette Light Gray with Black sides
Family Code
CD7293
Description
Seat Covers in Leatherette for 1989-1989 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.