This item is Discontinued.

Coverking Seat Covers in Leatherette for 19891989 Cadillac Sedan, CSCQ14CD7294 CSCQ14CD7294

Seat Covers in Leatherette for 19891989 Cadillac Sedan, CSCQ14CD7294 (Discontinued)

  • Mfr # CSCQ14CD7294
  • Zoro # G6108344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14CD7294
Zoro #
G6108344
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1989 To 1989 Cadillac Sedan DeVille
Family Code
CD7294

Description

Seat Covers in Leatherette for 1989-1989 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/armrest, for seats with 1-stem per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.