
Seat Covers in Leatherette for 19891998 Land Rover, CSCQ12LR9311 (Discontinued)
- Mfr # CSCQ12LR9311
- Zoro # G5981470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ12LR9311
Zoro #
G5981470
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1989 To 1998 Land Rover Discovery
Color
Leatherette Charcoal Gray with Black sides
Family Code
LR9311
Description
Seat Covers in Leatherette for 1989-1998 Land Rover Discovery - (F), 50/50 bkt, w/non-remov hdrst, w/inner lumbar support on dr & pas bkrst, w/pwr seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.