This item is Discontinued.

Coverking Seat Covers in Leatherette for 19901993 Toyota Celica, CSCQ4TT7015 CSCQ4TT7015

Seat Covers in Leatherette for 19901993 Toyota Celica, CSCQ4TT7015 (Discontinued)

  • Mfr # CSCQ4TT7015
  • Zoro # G6186948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4TT7015
Zoro #
G6186948
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Rear
For Use With
For 1990 To 1993 Toyota Celica
Family Code
TT7015

Description

Seat Covers in Leatherette for 1990-1993 Toyota Celica - (R), 5th Gen, 50/50 Split Back Rest,No Headrest,No Armrest,No Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.