This item is Discontinued.

Coverking Seat Covers in Leatherette for 19901994 Chevrolet Astro, CSCQ14CH7222 CSCQ14CH7222

Seat Covers in Leatherette for 19901994 Chevrolet Astro, CSCQ14CH7222 (Discontinued)

  • Mfr # CSCQ14CH7222
  • Zoro # G6030559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14CH7222
Zoro #
G6030559
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Rear
For Use With
For 1990 To 1994 Chevrolet Astro Extended Length Minivan
Family Code
CH7222

Description

Seat Covers in Leatherette for 1990-1994 Chevrolet Astro Extended Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.