This item is Discontinued.

Coverking Seat Covers in Leatherette for 19901996 Infiniti Q45, CSCQ2IN7018 CSCQ2IN7018

Seat Covers in Leatherette for 19901996 Infiniti Q45, CSCQ2IN7018 (Discontinued)

  • Mfr # CSCQ2IN7018
  • Zoro # G6146871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2IN7018
Zoro #
G6146871
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Rear
For Use With
For 1990 To 1996 Infiniti Q45
Family Code
IN7018

Description

Seat Covers in Leatherette for 1990-1996 Infiniti Q45 - (R), Solid Bench w/built-in armrest, w/2 removable headrests, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.