This item is Discontinued.

Coverking Seat Covers in Leatherette for 19901996 Oldsmobile, CSCQ2OL7043 CSCQ2OL7043

Seat Covers in Leatherette for 19901996 Oldsmobile, CSCQ2OL7043 (Discontinued)

  • Mfr # CSCQ2OL7043
  • Zoro # G6142321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2OL7043
Zoro #
G6142321
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 1990 To 1996 Oldsmobile Ciera / Cutlass Ciera
Family Code
OL7043

Description

Seat Covers in Leatherette for 1990-1996 Oldsmobile Ciera / Cutlass Ciera - (F), 60/40 bench w/adjustable headrest, w/console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.