This item is Discontinued.

Coverking Seat Covers in Leatherette for 19921993 Mazda MX3, CSCQ12MA7071 CSCQ12MA7071

Seat Covers in Leatherette for 19921993 Mazda MX3, CSCQ12MA7071 (Discontinued)

  • Mfr # CSCQ12MA7071
  • Zoro # G5994579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12MA7071
Zoro #
G5994579
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 1992 To 1993 Mazda MX-3
Family Code
MA7071

Description

Seat Covers in Leatherette for 1992-1993 Mazda MX-3 - (F), 50/50 highback bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.