This item is Discontinued.

Coverking Seat Covers in Leatherette for 19921994 Ford Crown, CSCQ13FD7258 CSCQ13FD7258

Seat Covers in Leatherette for 19921994 Ford Crown, CSCQ13FD7258 (Discontinued)

  • Mfr # CSCQ13FD7258
  • Zoro # G6012611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ13FD7258
Zoro #
G6012611
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Rear
For Use With
For 1992 To 1994 Ford Crown Victoria
Family Code
FD7258

Description

Seat Covers in Leatherette for 1992-1994 Ford Crown Victoria - (R), Solid Bench w/built-in armrest, w/built-in headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.