This item is Discontinued.

Coverking Seat Covers in Leatherette for 19941994 Honda Accord, CSCQ12HD7237 CSCQ12HD7237

Seat Covers in Leatherette for 19941994 Honda Accord, CSCQ12HD7237 (Discontinued)

  • Mfr # CSCQ12HD7237
  • Zoro # G5992908
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12HD7237
Zoro #
G5992908
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 1994 To 1994 Honda Accord Coupe
Family Code
HD7237

Description

Seat Covers in Leatherette for 1994-1994 Honda Accord Coupe - (F), DX MODEL, 50/50 Bucket,W/Driver Backrest Release Lever, W/Passenger Backrest Release Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.