This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951997 Ford Crown, CSCQ13FD7852 CSCQ13FD7852

Seat Covers in Leatherette for 19951997 Ford Crown, CSCQ13FD7852 (Discontinued)

  • Mfr # CSCQ13FD7852
  • Zoro # G6041083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13FD7852
Zoro #
G6041083
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1995 To 1997 Ford Crown Victoria
Family Code
FD7852

Description

Seat Covers in Leatherette for 1995-1997 Ford Crown Victoria - (F), 50/50 Split Bench,w/Adj Hdrst,W/2 Armrests,W/Dr Lumbar,W/O Pass Lumbar,Pass Lever needs Remov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.