
Seat Covers in Leatherette for 19951997 GMC Jimmy, CSCQ14GM7064 (Discontinued)
- Mfr # CSCQ14GM7064
- Zoro # G6058242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCQ14GM7064
Zoro #
G6058242
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1995 To 1997 GMC Jimmy
Color
Leatherette Medium Gray with Black sides
Family Code
GM7064
Description
Seat Covers in Leatherette for 1995-1997 GMC Jimmy - (F), 60/40 Split,W/See-through Style Adjustable Headrest,W/Opening Console, 2-DOOR ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.