
Seat Covers in Leatherette for 19951998 Nissan 200SX, CSCQ4NS7092 (Discontinued)
- Mfr # CSCQ4NS7092
- Zoro # G6141271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ4NS7092
Zoro #
G6141271
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Rear
For Use With
For 1995 To 1998 Nissan 200SX
Family Code
NS7092
Description
Seat Covers in Leatherette for 1995-1998 Nissan 200SX - (R), 60/40 backrest, solid bottom, w/built-in headrest, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.