This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951998 Volkswagen, CSCQ4VW7074 CSCQ4VW7074

Seat Covers in Leatherette for 19951998 Volkswagen, CSCQ4VW7074 (Discontinued)

  • Mfr # CSCQ4VW7074
  • Zoro # G6187654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4VW7074
Zoro #
G6187654
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 1995 To 1998 Volkswagen Cabriolet / Cabrio
Family Code
VW7074

Description

Seat Covers in Leatherette for 1995-1998 Volkswagen Cabriolet / Cabrio - (F), 50/50 bucket, w/adjustble headrest, w/release lever on side of backrest, Sport Seat Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.