This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951999 Mitsubishi, CSCQ17MB7040 CSCQ17MB7040

Seat Covers in Leatherette for 19951999 Mitsubishi, CSCQ17MB7040 (Discontinued)

  • Mfr # CSCQ17MB7040
  • Zoro # G6115338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17MB7040
Zoro #
G6115338
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1995 To 1999 Mitsubishi Eclipse
Family Code
MB7040

Description

Seat Covers in Leatherette for 1995-1999 Mitsubishi Eclipse - (F), 50/50 manual bucket, NOT FOR BASE COUPE, RS COUPE, OR GS CONVERTIBLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.