This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951999 Mitsubishi, CSCQ4MB7040 CSCQ4MB7040

Seat Covers in Leatherette for 19951999 Mitsubishi, CSCQ4MB7040 (Discontinued)

  • Mfr # CSCQ4MB7040
  • Zoro # G6184102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ4MB7040
Zoro #
G6184102
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 1995 To 1999 Mitsubishi Eclipse
Family Code
MB7040

Description

Seat Covers in Leatherette for 1995-1999 Mitsubishi Eclipse - (F), 50/50 manual bucket, NOT FOR BASE COUPE, RS COUPE, OR GS CONVERTIBLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.