This item is Discontinued.

Coverking Seat Covers in Leatherette for 19961997 Cadillac STS, CSCQ12CD7211 CSCQ12CD7211

Seat Covers in Leatherette for 19961997 Cadillac STS, CSCQ12CD7211 (Discontinued)

  • Mfr # CSCQ12CD7211
  • Zoro # G5984200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12CD7211
Zoro #
G5984200
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 1996 To 1997 Cadillac STS
Family Code
CD7211

Description

Seat Covers in Leatherette for 1996-1997 Cadillac STS - (F), 50/50 bucket with Removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.