
Seat Covers in Leatherette for 19961998 Jeep Grand, CSCQ12JP7047 (Discontinued)
- Mfr # CSCQ12JP7047
- Zoro # G5986711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCQ12JP7047
Zoro #
G5986711
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 1996 To 1998 Jeep Grand Cherokee
Family Code
JP7047
Description
Seat Covers in Leatherette for 1996-1998 Jeep Grand Cherokee - (F), 50/50 bucket with removable headrest, LIMITED MODEL ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.