
Seat Covers in Leatherette for 19961999 Nissan Altima, CSCQ2NS9937 (Discontinued)
- Mfr # CSCQ2NS9937
- Zoro # G6134883
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCQ2NS9937
Zoro #
G6134883
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 1996 To 1999 Nissan Altima
Family Code
NS9937
Description
Seat Covers in Leatherette for 1996-1999 Nissan Altima - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.