This item is Discontinued.

Coverking Seat Covers in Leatherette for 19962002 Toyota 4Runner, CSCQ13TT9941 CSCQ13TT9941

Seat Covers in Leatherette for 19962002 Toyota 4Runner, CSCQ13TT9941 (Discontinued)

  • Mfr # CSCQ13TT9941
  • Zoro # G6139698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13TT9941
Zoro #
G6139698
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Rear
For Use With
For 1996 To 2002 Toyota 4Runner
Family Code
TT9941

Description

Seat Covers in Leatherette for 1996-2002 Toyota 4Runner - (R), Base & SR5, 50/50 Split Bench, W/2 Removable & Adjustable Headrest, w/o carpet backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.